Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Clear, 4 in H, 6 5/8 in W, 23 5/8 in L

  • Mfr # 30164SCLAR

  • Zoro # G5015272


product price: $7.39
/ea

Key Features

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 4 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30164SCLAR
Zoro #
G5015272
UPC #
032903016444
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
6 5/8 in
Overall Height
4 in
Inside Length
22 1/8 in
Inside Width
5 1/2 in
Inside Height
4 in
Width
6 5/8 in
Height
4 in
Outside Length
23 5/8 in
Overall WxH
6 5/8 in x 4 in
Length
23 5/8 in
Outside Height
4 in
Outside Width
6 5/8 in
Hopper Height
4 in

Details

Color
Clear
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.25 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40130
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Not Hangable
FDA Compliant
Not FDA Compliant
Number of Divider Slots
7
Weight Capacity
20 lb
Use Divider No.
Mfr. No. 40130
Electrostatic Discharge
Not Electrostatic Discharge Conductive
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Resistant To
Grease, Oil, Water
Number of Short Divider Slots
7
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30164SCLAR Shelf Storage Bin is a robust storage solution designed to accommodate various items within its generous dimensions. With an inside length of 22 1/8 in, an inside width of 5 1/2 in, and an inside height of 4 in, this bin provides ample space for storing goods. The overall measurements are equally impressive with a length of 23 5/8 in, a width of 6 5/8 in and a height of just over four inches. This stationary bin can be conveniently placed on any flat surface or hung as needed.
Constructed from durable plastic material, the clear color allows users to easily identify contents without opening the bin. It includes features such as a molded-in label area and label holder for efficient organization and easy identification of stored items. Despite its lightweight design, it boasts a load capacity and stacking capacity both rated at up to twenty pounds.
This shelf storage bin is compatible with Mfr. No.40130 providing flexibility for different usage requirements. Its nestable design enhances convenience during transportation or when not in use while maintaining its durability under weight up to its load limit.
Despite having no divider slots, it offers plenty volume capacity standing at about quarter cubic foot (0.25 cu ft). Please note that this item does not have ESD conductive properties.
In conclusion, the AKRO-MILS -30164SCLAR Shelf Storage Bin is built to provide practicality coupled with versatility making it suitable for various general storage needs within small businesses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.