Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Clear, 4 in H, 8 1/8 in W, 17 7/8 in L

  • Mfr # 30158SCLAR

  • Zoro # G5015306


product price: $9.70
/ea

Key Features

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 4 in H
Color
Clear
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30158SCLAR
Zoro #
G5015306
UPC #
032903015843
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
8 1/8 in
Overall Height
4 in
Inside Width
7 1/8 in
Inside Height
4 in
Inside Length
16 1/2 in
Height
4 in
Width
8 3/8 in
Outside Length
17 7/8 in
Outside Width
8 1/8 in
Outside Height
4 in
Overall WxH
8 3/8 in x 4 in
Length
17 7/8 in
Hopper Height
4 in

Details

Color
Clear
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.25 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40150
Includes
Molded-In Label Area, Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
20 lb
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40150
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
7
Includes Dividers
Dividers Not Included
Resistant To
Grease, Oil, Water
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30158SCLAR Shelf Storage Bin is a robust plastic storage solution with an overall length of 17 7/8 inches, width of 8 1/8 inches and height of 4 inches. The inside dimensions are slightly smaller, measuring at a length of 161⁄2 inches, width of 7? inches and height of four inches. This sizeable bin is designed to accommodate items in a stationary location while offering ample space for various storage needs.
Crafted from durable plastic material, this shelf storage bin boasts a clear color that allows for easy visibility into its contents. It features both molded-in label area and label holder for efficient organization. Despite having no divider slots, the bin offers a generous volume capacity of .25 cubic feet and can handle loads up to twenty pounds without compromising its integrity or performance.
This shelf storage bin is nestable which means it can be stacked conveniently when not in use saving valuable space. It also includes hangability as an added feature providing flexibility in terms of placement options within your workspace. Its compatibility with Mfr No:40150 further enhances its functionality by allowing integration with other units for expanded usage possibilities.
In conclusion, the AKRO-MILS -30158SCLAR Shelf Storage Bin provides reliable and convenient storage solutions suitable for any business needing organized spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.