Shelf Storage Bin, Plastic, Clear, 4 in H, 8 3/8 in W, 11 5/8 in L

  • Mfr # 30150SCLAR

  • Zoro # G5039842


product price: $4.69
/ea

Key Features

Overall L x W x H
11 5/8 in L x 8 3/8 in W x 4 in H
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30150SCLAR
Zoro #
G5039842
UPC #
032903014938
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 8 3/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
8 3/8 in
Overall Height
4 in
Inside Length
10 1/4 in
Inside Height
4 in
Inside Width
7 1/8 in
Outside Length
11 5/8 in
Height
4 in
Outside Width
8 3/8 in
Outside Height
4 in
Width
8 3/8 in
Overall WxH
8 3/8 in x 4 in
Length
11 5/8 in
Hopper Height
4 in

Details

Color
Clear
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.16 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40150
Includes
Molded-In Label Area, Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
15 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 40150
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Resistant To
Grease, Oil, Water
Number of Short Divider Slots
7
Includes Label Holder
Label Holder Included
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

The AKRO-MILS - 30150SCLAR Shelf Storage Bin is a stationary storage solution designed to offer ample space for your items. With an inside width of 7 1/8 in, a height of 4 in, and length of 10 1/4 in, this bin provides sufficient room for various types of goods. The overall dimensions are equally impressive at 11 5/8 in L x 8 3/8 in W x H with a volume capacity of .16 cubic feet. This bin is also hangable and nestable, offering versatility when it comes to organizing your workspace.
Crafted from durable plastic material, the clear color design allows you to easily identify what's stored inside without having to open it up or move things around. It includes features like a molded-in label area and label holder which assists with categorization and quick retrieval of items. Despite its lightweight build, this shelf storage bin boasts an impressive load capacity of up to15 lbs.
The AKRO-MILS -30150SCLAR Shelf Storage Bin has been built for compatibility with Mfr.No.40150 system making it suitable for businesses looking for standardized storage solutions that can be incorporated into their existing setup seamlessly. Its stacking capacity stands at an adequate weight limit of up to15 lb ensuring stability while optimizing space utilization.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.