Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Clear, 4 in H, 8 7/8 in W, 23 5/8 in L

  • Mfr # 30184SCLAR

  • Zoro # G5015333


product price: $9.89
/ea

Key Features

Overall L x W x H
23 5/8 in L x 8 3/8 in W x 4 in H
Color
Clear
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30184SCLAR
Zoro #
G5015333
UPC #
032903511550
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 8 3/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
8 7/8 in
Overall Height
4 in
Inside Width
7 1/8 in
Inside Height
4 in
Inside Length
22 1/8 in
Height
4 in
Outside Height
4 in
Width
8 3/8 in
Outside Width
8 7/8 in
Outside Length
23 5/8 in
Length
23 5/8 in
Overall WxH
8 3/8 in x 4 in
Hopper Height
4 in

Details

Color
Clear
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.33 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40150
Includes
Molded-In Label Area, Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
20 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40150
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
7
Includes Label Holder
Label Holder Included
Resistant To
Grease, Oil, Water
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30184SCLAR Shelf Storage Bin is a robust and practical storage solution with dimensions that offer ample space for your items. With an overall length, width, and height of 23 5/8 in L x 8 3/8 in W x 4 in H respectively, this bin provides a volume capacity of approximately 0.33 cubic feet. The inside measurements are equally generous with a length of 22 1/8 inches, width of around 7-1/8 inches, and height standing at four inches. These dimensions make it suitable for storing various types of materials or goods.
This shelf storage bin is made from durable plastic material that can withstand the weight up to its load capacity limit of about twenty pounds. Its clear color allows quick visual inventory checks without the need to open or unload the bin. This feature could be beneficial when dealing with time-sensitive tasks or high-turnover goods as it enables faster identification and retrieval process.
The AKRO-MILS - Shelf Storage Bin comes with additional features like molded-in label area and label holder which help keep things organized through proper labeling system; this could potentially enhance productivity by reducing search times within your workspace setting. Despite being stationary, it has been designed for hanging purposes too thus offering flexibility in terms of placement options according to user preferences or spatial requirements. It also offers compatibility specifically with Mfr.No40150 equipment for added convenience during usage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.