Shelf Storage Bin, Plastic, Clear, 6 in H, 11 1/8 in W, 23 5/8 in L

  • Mfr # 30014SCLAR

  • Zoro # G5224834


product price: $16.99
/ea

Key Features

Overall L x W x H
23 5/8 in L x 11 1/8 in W x 6 in H
Load Capacity
35 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30014SCLAR
Zoro #
G5224834
UPC #
032903030853
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 11 1/8 in W x 6 in H
Overall Length
23 5/8 in
Overall Width
11 1/8 in
Overall Height
6 in
Inside Length
21 3/4 in
Inside Width
9 7/16 in
Inside Height
5 15/16 in
Height
6 in
Outside Length
23 5/8 in
Overall WxH
11 1/8 in x 6 in
Outside Width
11 1/8 in
Outside Height
6 in
Length
23 5/8 in
Width
11 1/8 in
Hopper Height
6 in

Details

Color
Clear
Load Capacity
35 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.75 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40050
Includes
Label Area on Front of Bin, Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
35 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 40050
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Resistant To
Grease, Oil, Water
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
7
Number of Long Divider Slots
0
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30014SCLAR Shelf Storage Bin is a substantial storage solution with ample dimensions to cater for a variety of needs. With an inside height of 5 15/16 in, an inside width of 9 7/16 in, and an impressive inside length of 21 3/4 in, this bin offers generous space for storing items. The overall measurements are also significant at 23 5/8 in L x 11 1/8 in W x6 in H, providing considerable volume capacity of up to .75 cubic feet.
Crafted from durable plastic material, the AKRO-MILS -30014SCLAR Shelf Storage Bin boasts a clear color finish that allows easy visibility into its contents. This feature could be particularly useful when it comes to quick identification and retrieval of stored items. Despite its lightweight nature, the bin has a notable load capacity able to hold up to around35 lb weight comfortably.
This shelf storage bin is designed as stationary but nestable for efficient use of space when not occupied. It's hangable too which makes it versatile enough for different types of spaces or setups. While it doesn't come with divider slots included, there's a label area on the front along with a label holder that aids organization and categorization efforts effectively.
For compatibility purposes, this item can be used with Manufacturer No:40050 model.
With its sturdy build and thoughtful design features such as high stacking capacity (1303lb/sq inch), this shelf storage bin stands out as an adequate choice for businesses looking for reliable storage solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.