Shelf Storage Bin, Plastic, Clear, 6 in H, 4 1/8 in W, 11 5/8 in L

  • Mfr # 30040SCLAR

  • Zoro # G5015376


product price: $4.69
/ea

Key Features

Overall L x W x H
11 5/8 in L x 4 1/8 in W x 6 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30040SCLAR
Zoro #
G5015376
UPC #
032903017205
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 4 1/8 in W x 6 in H
Overall Length
11 5/8 in
Overall Width
4 1/8 in
Overall Height
6 in
Inside Length
9 3/4 in
Inside Width
2 1/2 in
Inside Height
5 15/16 in
Length
11 5/8 in
Width
4 1/8 in
Outside Width
4 1/8 in
Outside Length
11 5/8 in
Overall WxH
4 1/8 in x 6 in
Height
6 in
Outside Height
6 in
Hopper Height
6 in

Details

Color
Clear
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.1 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40020
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
20 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 40020
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Grease, Oil, Water
Number of Long Divider Slots
0
Number of Short Divider Slots
7
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30040SCLAR Shelf Storage Bin is designed with an inside width of 2 1/2 inches, an overall length of 11 5/8 inches, and a height and width measuring at 6 inches and 4 1/8 inches respectively. The internal measurements include an inside height of approximately 5-15/16 inches and a length spanning to about 9-3/4 inches. These dimensions make it suitable for storing items that fit within these parameters.
Crafted from durable plastic material, this storage bin is built for stationary use and has the capacity to hold up to a load of about twenty pounds. It features a clear color allowing you to easily view its contents without needing to open or move the bin. This shelf storage bin does not have divider slots but includes molded-in label areas along with a label holder which can be useful in organizing your items effectively.
This item presents itself as hangable, enhancing its versatility in terms of placement options within your workspace. It also has stacking capabilities up to one hundred seventy-five pounds per square inch making it adequate for space-saving purposes. The volume capacity stands at approximately zero point one cubic feet whilst being nestable when not in use or during transportations.
Designed specifically for compatibility with Manufacturer No.40020, this clear shelf storage bin provides optimal utility value while maintaining simplicity in design aesthetics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.