Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Clear, 6 in H, 4 1/8 in W, 17 7/8 in L

  • Mfr # 30048SCLAR

  • Zoro # G5015385


product price: $7.37
/ea

Key Features

Overall L x W x H
17 7/8 in L x 4 1/8 in W x 6 in H
Load Capacity
25 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30048SCLAR
Zoro #
G5015385
UPC #
032903015119
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 4 1/8 in W x 6 in H
Overall Length
17 7/8 in
Overall Width
4 1/8 in
Overall Height
6 in
Inside Width
2 1/2 in
Inside Length
16 in
Inside Height
5 15/16 in
Outside Length
17 7/8 in
Outside Height
6 in
Width
4 1/8 in
Height
6 in
Length
17 7/8 in
Overall WxH
4 1/8 in x 6 in
Outside Width
4 1/8 in
Hopper Height
6 in

Details

Color
Clear
Load Capacity
25 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.16 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40020
Includes
Molded-In Label Area, Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
25 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40020
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Resistant To
Grease, Oil, Water
Number of Short Divider Slots
7
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30048SCLAR Shelf Storage Bin is a stationary storage solution built to accommodate various storage needs. With an inside height of 5 15/16 in, an inside length of 16 in and an inside width of 2 1/2 in, it provides ample space for items. Its overall dimensions are measured at 17 7/8 in L x 4 1/8 in W x 6 in H, giving it a volume capacity of approximately .16 cubic feet. Designed to be hangable and nestable, this shelf storage bin can optimize the use of your available space.
This shelf storage bin is constructed from clear plastic material which allows for quick identification of contents stored within. Despite its light weight nature, the plastic construction offers substantial load capacity up to as much as about twenty-five pounds (25lb). It also has a high stacking capacity withstanding up to two hundred eighty pounds per square inch (280 lb/sq.in).
The AKRO-MILS -30048SCLAR Shelf Storage Bin includes features such as a molded-in label area and label holder designed for easy organization and item retrieval. Although it does not have divider slots or ESD conductive properties, this product is compatible with Mfr.No.40020 making it suitable for businesses looking for streamlined inventory management solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.