Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Clear, 6 in H, 6 5/8 in W, 11 5/8 in L

  • Mfr # 30090SCLAR

  • Zoro # G5015351


product price: $6.79
/ea

Key Features

Overall L x W x H
11 5/8 in L x 6 5/8 in W x 6 in H
Color
Clear
Load Capacity
30 lb
Material
Plastic
Stackable
Not Stacking Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30090SCLAR
Zoro #
G5015351
UPC #
032903015218
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 6 5/8 in W x 6 in H
Overall Length
11 5/8 in
Overall Width
6 5/8 in
Overall Height
6 in
Inside Length
9 3/4 in
Inside Width
5 in
Inside Height
5 15/16 in
Height
6 in
Outside Height
6 in
Overall WxH
6 5/8 in x 6 in
Length
11 5/8 in
Width
6 5/8 in
Outside Length
11 5/8 in
Outside Width
6 5/8 in
Hopper Height
6 in

Details

Color
Clear
Load Capacity
30 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.18 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40030
Includes
Molded-In Label Area, Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
30 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Use Divider No.
Mfr. No. 40030
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Number of Short Divider Slots
7
Resistant To
Grease, Oil, Water
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

The AKRO-MILS - 30090SCLAR Shelf Storage Bin is a robust storage solution designed to optimize space and organization. With an inside length of 9 3/4 inches, a height of 5 15/16 inches, and a width of 5 inches, this bin provides ample room for various items while ensuring efficient use of shelf space. The overall dimensions are slightly larger at 11 5/8 in L x 6 5/8 in W x 6 in H, allowing the bins to nest into each other when not in use.
Constructed from durable plastic material, this clear storage bin offers visibility for easy identification of contents. Despite its lightweight build, it boasts impressive strength with a load capacity of up to thirty pounds and stacking capacity rated at an impressive three hundred ten pounds per square inch. This stationary item also includes molded-in label areas and label holders for added convenience.
This shelf storage bin is compatible with Mfr. No.40030 and can be hung if required offering flexibility based on your needs. With its volume capacity standing at approximately zero point eighteen cubic feet, it's suitable for organizing small-to-medium sized items efficiently while maintaining accessibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.