Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Clear, 6 in H, 6 5/8 in W, 17 7/8 in L

  • Mfr # 30098SCLAR

  • Zoro # G5015367


product price: $9.29
/ea

Key Features

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 6 in H
Load Capacity
35 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30098SCLAR
Zoro #
G5015367
UPC #
032903015461
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 6 in H
Overall Length
17 7/8 in
Overall Width
6 5/8 in
Overall Height
6 in
Inside Width
5 in
Inside Height
5 15/16 in
Inside Length
16 in
Height
6 in
Length
17 7/8 in
Outside Width
6 5/8 in
Width
6 5/8 in
Outside Height
6 in
Overall WxH
6 5/8 in x 6 in
Outside Length
17 7/8 in
Hopper Height
6 in

Details

Color
Clear
Load Capacity
35 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.29 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40030
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
35 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40030
Resistant To
Grease, Oil, Water
Number of Short Divider Slots
7
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

The AKRO-MILS - 30098SCLAR Shelf Storage Bin is a robust storage solution with specific dimensions to suit your organizational needs. With an inside length of 16 inches, an inside width of 5 inches, and an inside height of nearly 6 inches, this bin offers ample space for storing various items. Its overall size measures at 17 7/8 in L x 6 5/8 in W x 6 in H, making it a compact yet spacious option that can easily fit on most shelves or storage racks.
Constructed from durable plastic material, the AKRO-MILS - 30098SCLAR Shelf Storage Bin is designed for stationary use and has a load capacity of up to 35 lbs. It features a clear color finish which allows you to identify contents quickly without having to open or move the bin. This storage bin does not include divider slots but comes with molded-in label area and label holder for better item categorization and easy identification.
This shelf storage bin showcases remarkable stacking strength with a capacity of up to 505 lb/sq inch, making it suitable for spaces where vertical stacking is necessary. It's hangable feature allows you greater flexibility in terms of placement options while its nestable design makes it convenient for when the bins are empty and need to be stored away. The product also includes compatibility with Mfr No.40030 units adding versatility to your storage arrangement strategies.
With its volume capacity standing at approximately .29 cubic feet, the AKRO-MILS -30098SCLAR Shelf Storage Bin proves itself as an adequate choice for businesses seeking reliable solutions for their inventory organization requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.