Shelf Storage Bin, Plastic, Clear, 6 in H, 6 5/8 in W, 23 5/8 in L

  • Mfr # 30094SCLAR

  • Zoro # G5039851


product price: $10.79
/ea

Key Features

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 6 in H
Load Capacity
35 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30094SCLAR
Zoro #
G5039851
UPC #
032903015126
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 6 in H
Overall Length
23 5/8 in
Overall Width
6 5/8 in
Overall Height
6 in
Inside Height
5 15/16 in
Inside Length
21 3/4 in
Inside Width
5 in
Length
23 5/8 in
Outside Length
23 5/8 in
Height
6 in
Outside Width
6 5/8 in
Outside Height
6 in
Width
6 5/8 in
Overall WxH
6 5/8 in x 6 in
Hopper Height
6 in

Details

Color
Clear
Load Capacity
35 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.4 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40030
Includes
Molded-In Label Area, Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
35 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 40030
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
7
Includes Label Holder
Label Holder Included
Resistant To
Grease, Oil, Water
Number of Long Divider Slots
0
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30094SCLAR Shelf Storage Bin is a generously sized storage solution designed for stationary use. With an overall length of 23 5/8 in, width of 6 5/8 in, and height of 6 in, it provides ample space for storing items. The inside dimensions are also substantial with a length of 21 3/4 in, width of 5 in and height of impressive 5 15/16 in. This clear bin offers a volume capacity of approximately .4 cubic feet which can accommodate various types of items while its load capacity stands at a sturdy35 lb.
Constructed from durable plastic material, this shelf storage bin is built to withstand the rigors associated with regular usage. Its transparency allows users to quickly identify contents without having to open or move the bin. Despite its robust construction, this item is nestable when not in use saving valuable space within your premises.
This shelf storage bin includes features such as a molded-in label area and label holder that simplifies inventory management by enabling easy identification and categorization. It has been designed for use specifically with Manufacturer No:40030 enhancing compatibility and functionality within your existing systems.
With an impressive stacking capacity rated at up to686 lb/sq inch, this hangable product offers flexibility when organizing your workspace or warehouse environment. Please note that despite being hangable there are no divider slots included within the design.
In conclusion, the AKRO-MILS -30094SCLAR Shelf Storage Bin delivers on both size and performance making it suitable for businesses looking to optimize their storage solutions while maintaining visibility over stored items.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.