Shelf Storage Bin, Plastic, Clear, 6 in H, 8 3/8 in W, 11 5/8 in L

  • Mfr # 30080SCLAR

  • Zoro # G5015394


product price: $7.99
/ea

Key Features

Overall L x W x H
11 5/8 in L x 8 3/8 in W x 6 in H
Load Capacity
35 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30080SCLAR
Zoro #
G5015394
UPC #
032903015324
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 8 3/8 in W x 6 in H
Overall Length
11 5/8 in
Overall Width
8 3/8 in
Overall Height
6 in
Inside Length
9 3/4 in
Inside Height
5 15/16 in
Inside Width
6 5/8 in
Width
8 3/8 in
Height
6 in
Outside Width
8 3/8 in
Outside Height
6 in
Outside Length
11 5/8 in
Overall WxH
8 3/8 in x 6 in
Length
11 5/8 in
Hopper Height
6 in

Details

Color
Clear
Load Capacity
35 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.23 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40040
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
35 lb
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40040
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
7
Number of Long Divider Slots
0
Resistant To
Grease, Oil, Water
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

The AKRO-MILS - 30080SCLAR Shelf Storage Bin is a robust, stationary storage solution designed to optimize space and organization. With an inside width of 6 5/8 in, height of 5 15/16 in, and length of 9 3/4 in, it provides substantial room for your storage needs. The overall dimensions are also noteworthy with a length of 11 5/8 in, width of impressive 8 3/8 in and height standing at a convenient size of just over half a foot (6 inches). This bin can be stacked with confidence due to its strong stacking capacity rated at an impressive load-bearing ability up to approximately four hundred pounds per square inch.
Constructed from durable plastic material that ensures longevity, the clear color allows users to easily identify contents without having to open or move the bin. This feature makes it particularly suitable for businesses seeking efficient inventory management solutions. Additionally, this shelf storage bin comes equipped with molded-in label area and label holder which further facilitates easy identification and sorting.
A standout feature is its nestable design allowing you to save valuable floor space when not in use while still maintaining orderliness within your workspace. Despite being stationary by nature this product has been built with hanging capabilities adding versatility into how you choose to utilize these bins. It has no divider slots but compensates by offering considerable volume capacity estimated at around quarter cubic feet making it adequate for storing various types of items.
This shelf storage bin is compatible specifically for use with Manufacturer Number:40040 enhancing functionality even further when paired together. Its load capacity stands at a solid thirty-five pounds which means despite its compact size; it's capable enough handle reasonable weight loads effectively.
In conclusion the AKRO-MILS -30080SCLAR Shelf Storage Bin offers reliable performance coupled with practical features designed for optimal organization and efficient usage within any small business setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.