Shelf Storage Bin, Plastic, Clear, 6 in H, 8 3/8 in W, 17 7/8 in L

  • Mfr # 30088SCLAR

  • Zoro # G5015403


product price: $9.99
/ea

Key Features

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 6 in H
Load Capacity
35 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30088SCLAR
Zoro #
G5015403
UPC #
032903016338
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 6 in H
Overall Length
17 7/8 in
Overall Width
8 3/8 in
Overall Height
6 in
Inside Width
6 5/8 in
Inside Length
16 in
Inside Height
5 15/16 in
Length
17 7/8 in
Outside Length
17 7/8 in
Height
6 in
Width
8 3/8 in
Outside Width
8 3/8 in
Overall WxH
8 3/8 in x 6 in
Outside Height
6 in
Hopper Height
6 in

Details

Color
Clear
Load Capacity
35 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.38 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40040
Includes
Molded-In Label Area, Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
35 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 40040
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Grease, Oil, Water
Number of Short Divider Slots
7
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30088SCLAR Shelf Storage Bin is a robust storage solution with an overall length of 17 7/8 inches, width of 8 3/8 inches, and height of 6 inches. The inside dimensions are ample as well, providing an inside length of 16 inches, width of approximately 6.625 inches, and a height just shy of six inches. This bin can comfortably accommodate items within its substantial volume capacity of roughly .38 cubic feet.
Crafted from durable plastic material, this clear shelf storage bin is designed for stationary use and boasts impressive strength characteristics. It has a stacking capacity that tops out at about 648 pounds per square inch and can handle individual load capacities up to about 35 pounds. Despite its strength, the design allows it to be hangable as well as nestable when not in use or during transportation.
This item includes molded-in label area and label holder features which aid in organization without compromising on visibility due to its clear coloration. It's compatible specifically with Manufacturer No.40040 products for versatile utility across various storage needs in small businesses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.