Shelf Storage Bin, Plastic, Green, 4 in H, 4 1/8 in W, 17 7/8 in L

  • Mfr # 30128GREEN

  • Zoro # G3406304


product price: $4.25
/ea

Key Features

Overall L x W x H
17 7/8 in L x 4 1/8 in W x 4 in H
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30128GREEN
Zoro #
G3406304
UPC #
032903012859
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 4 1/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Length
16 1/2 in
Inside Height
4 in
Inside Width
3 in
Height
4 in
Overall WxH
4 1/8 in x 4 in
Width
4 1/8 in
Outside Width
4 1/8 in
Outside Length
17 7/8 in
Outside Height
4 in
Length
17 7/8 in
Hopper Height
4 in

Details

Color
Green
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.11 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40120
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Not Hangable
FDA Compliant
Not FDA Compliant
Number of Divider Slots
7
Weight Capacity
15 lb
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40120
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Resistant To
Grease, Oil, Water
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
7
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

The AKRO-MILS - 30128GREEN Shelf Storage Bin is a compact and practical storage solution designed for businesses with limited space. With an overall length of 17 7/8 in, width of 4 1/8 in, and height of 4 in, it provides ample room to store items securely. The inside dimensions are equally generous with a length of 161⁄2 inches, width of three inches and a height of four inches. This bin can be conveniently stacked due to its load capacity being rated at up to15 lb.
Made from durable plastic material, this shelf storage bin is built to withstand the rigors associated with daily use in busy environments. Its green color offers visual appeal while aiding easy identification among other storage solutions. The inclusion of molded-in label area and label holder further enhances organization capabilities by offering simple labeling options for quick retrieval or inventory checks.
This stationary shelf storage bin can also be hung as per need making it versatile and suitable for various types of workspaces. It's compatible specifically with Manufacturer No:40120 which aids seamless integration into existing systems or setups if required. Although not equipped with divider slots nor ESD conductive features, it does offer nesting capabilities that enable efficient use when not filled to capacity or during transport scenarios where saving space becomes critical.
With its volume capacity standing at .11 cu ft., the AKRO-MILS -30128GREEN Shelf Storage Bin proves itself as an adequate choice for businesses needing reliable yet straightforward storage solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.