Shelf Storage Bin, Plastic, Green, 4 in H, 6 5/8 in W, 23 5/8 in L

  • Mfr # 30164GREEN

  • Zoro # G3432685


product price: $7.39
/ea

Key Features

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 4 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30164GREEN
Zoro #
G3432685
UPC #
032903016451
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
6 5/8 in
Overall Height
4 in
Inside Length
22 1/8 in
Inside Height
4 in
Inside Width
5 1/2 in
Height
4 in
Overall WxH
6 5/8 in x 4 in
Outside Width
6 5/8 in
Length
23 5/8 in
Outside Height
4 in
Outside Length
23 5/8 in
Width
6 5/8 in
Hopper Height
4 in

Details

Color
Green
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.28 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40130
Includes
Molded-In Label Area, Label Holder
Hangable
Not Hangable
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
7
Weight Capacity
20 lb
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40130
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Resistant To
Grease, Oil, Water
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
7
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30164GREEN Shelf Storage Bin is a sizable storage solution with an overall length of 23 5/8 inches, width of 6 5/8 inches, and height of 4 inches. The inside dimensions are similarly generous, measuring at a length of 22 1/8 inches and width of 51⁄2 inches, providing ample space for various items. This bin can comfortably hold up to a load capacity of twenty pounds without losing its structural integrity.
Constructed from durable plastic material, the shelf storage bin is designed for long-term use. Its green color adds a touch of vibrancy to any workspace while making it easy to identify amongst other bins. One notable feature is the molded-in label area which includes a label holder; this aids in organization by allowing users to easily categorize their items within each bin.
This stationary product has no divider slots but offers nesting capabilities for efficient storage when not in use. With hanging abilities also included, this versatile unit can be utilized either stacked or hung depending on your spatial needs. It's built to work seamlessly with Manufacturer No.40130 products enhancing its compatibility within existing setups.
With its volume capacity standing at approximately .28 cubic feet, this shelf storage bin provides adequate room for storing various items while maintaining orderliness in your workspace environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.