Zoro Homepage

Shelf Storage Bin, Plastic, Red, 4 in H, 2 3/4 in W, 11 5/8 in L

  • Mfr # 30110RED

  • Zoro # G2643715


product price: $3.99
/ea

Key Features

Overall L x W x H
11 5/8 in L x 2 3/4 in W x 4 in H
Load Capacity
7 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30110RED
Zoro #
G2643715
UPC #
032903011029
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 2 3/4 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
2 3/4 in
Overall Height
4 in
Inside Height
4 in
Inside Width
1 5/8 in
Inside Length
10 1/4 in
Height
4 in
Outside Height
4 in
Outside Width
2 3/4 in
Width
2 3/4 in
Length
11 5/8 in
Outside Length
11 5/8 in
Overall WxH
2 3/4 in x 4 in
Hopper Height
4 in

Details

Color
Red
Load Capacity
7 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.03 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40130
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
7 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 40130
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
0
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Resistant To
Grease, Oil, Water
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30110RED Shelf Storage Bin is a stationary storage solution with specific dimensions crafted to suit various needs. With an overall length of 11 5/8 in, width of 2 3/4 in, and height of 4 in, it offers ample space for organizing small items. The inside measurements include a length of 10 1/4 in, a width of 1 5/8 in and a height of four inches. This compact bin can accommodate up to seven pounds load capacity while having the ability to stack up to fifty-four pounds.
This shelf storage bin is made from durable plastic material that ensures longevity and resilience against wear and tear. Its red color adds visual appeal while aiding quick identification amidst other bins. A unique feature includes its hangable nature which allows for versatile placement options beyond just stacking on shelves or tables. Despite being stationary, this bin also has nestable properties that make it suitable for efficient storage when not in use.
The AKRO-MILS - Shelf Storage Bin comes with molded-in label area along with a label holder which aids easy categorization and retrieval of stored items without any divider slots needed within the bin itself. It's designed for compatibility with Mfr.No40130 specifically but can be used as standalone as well depending upon your requirements.
With its volume capacity standing at .03 cu ft., this item presents itself as an effective tool for businesses aiming at organized workspace through smart utilization of space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.