Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Red, 4 in H, 4 1/8 in W, 17 7/8 in L

  • Mfr # 30128RED

  • Zoro # G2935913


product price: $4.22
/ea

Key Features

Overall L x W x H
17 7/8 in L x 4 1/8 in W x 4 in H
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30128RED
Zoro #
G2935913
UPC #
032903012828
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 4 1/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Height
4 in
Inside Width
3 in
Inside Length
16 1/2 in
Height
4 in
Outside Length
17 7/8 in
Width
4 1/8 in
Outside Height
4 in
Length
17 7/8 in
Outside Width
4 1/8 in
Overall WxH
4 1/8 in x 4 in
Hopper Height
4 in

Details

Color
Red
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.11 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40120
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
15 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 40120
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Number of Short Divider Slots
7
Resistant To
Grease, Oil, Water
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30128RED Shelf Storage Bin is a stationary storage solution with dimensions of 17 7/8 in L x 4 1/8 in W x 4 in H. The inside length, width, and height are respectively measured at 16.5 inches, three inches, and four inches. This compact size makes the bin suitable for storing smaller items or materials that need to be easily accessible.
Crafted from durable plastic material, this shelf storage bin exhibits a vibrant red color that can aid in visual organization within your workspace. Despite its lightweight construction, it has a load capacity of up to 15 lbs which adequately meets standard weight requirements for many small business needs. It does not include any divider slots but features a molded-in label area and label holder for easy identification of contents.
This item is specifically designed for use with Manufacturer No.40120 units and has the capability to nest within itself when not in use to conserve space efficiently. Its hangable design also offers versatility allowing it to adapt according to varying organizational needs while maintaining its stacking capacity of up to 15lbs without compromising stability or integrity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.