Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Red, 4 in H, 6 5/8 in W, 11 5/8 in L

  • Mfr # 30130RED

  • Zoro # G2600561


product price: $2.83
/ea

Key Features

Overall L x W x H
11 5/8 in L x 6 5/8 in W x 4 in H
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30130RED
Zoro #
G2600561
UPC #
032903013023
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 6 5/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
6 5/8 in
Overall Height
4 in
Inside Length
10 1/4 in
Inside Height
4 in
Inside Width
5 1/2 in
Height
4 in
Outside Height
4 in
Outside Width
6 5/8 in
Outside Length
11 5/8 in
Overall WxH
6 5/8 in x 4 in
Width
6 5/8 in
Length
11 5/8 in
Hopper Height
4 in

Details

Color
Red
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.13 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40130
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
15 lb
Use Divider No.
Mfr. No. 40130
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Resistant To
Grease, Oil, Water
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
7
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The AKRO-MILS - 30130RED Shelf Storage Bin is a stationary storage solution designed to optimize organization in your workspace. With an overall size of 11 5/8 in L x 6 5/8 in W x 4 in H, it provides ample storage space while maintaining a compact footprint for efficient use of shelf or desk space. The inside dimensions are also generous with a width of 5-1/2 inches, length of 10-1/4 inches and height measuring at four inches. This bin can hold up to a load capacity of fifteen pounds.
Constructed from durable plastic material, this red shelf storage bin is built to withstand the rigors of daily use. It features zero divider slots and has been designed with molded-in label areas and includes a label holder for easy identification and organization purposes. Its nestable design allows you to stack multiple bins together when not in use, further enhancing your space-saving efforts.
This item is hangable which offers added versatility depending on your specific needs. It's compatible for use with Mfr No:40130 which enhances its functionality even more. Despite its robust construction and high load capacity, it maintains a light volume capacity at just over one-tenth (0.13) cubic feet making it suitable for storing smaller items without taking up too much room on your shelves or workstations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.