Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Red, 6 in H, 11 1/8 in W, 23 5/8 in L

  • Mfr # 30014RED

  • Zoro # G5224737


product price: $16.99
/ea

Key Features

Overall L x W x H
23 5/8 in L x 11 1/8 in W x 6 in H
Load Capacity
35 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30014RED
Zoro #
G5224737
UPC #
032903030822
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 11 1/8 in W x 6 in H
Overall Length
23 5/8 in
Overall Width
11 1/8 in
Overall Height
6 in
Inside Height
5 15/16 in
Inside Length
21 3/4 in
Inside Width
9 7/16 in
Overall WxH
11 1/8 in x 6 in
Outside Length
23 5/8 in
Outside Height
6 in
Length
23 5/8 in
Outside Width
11 1/8 in
Width
11 1/8 in
Height
6 in
Hopper Height
6 in

Details

Color
Red
Load Capacity
35 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.75 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40050
Includes
Label Area on Front of Bin, Label Holder
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
35 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 40050
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Resistant To
Grease, Oil, Water
Number of Long Divider Slots
0
Number of Short Divider Slots
7
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The AKRO-MILS - 30014RED Shelf Storage Bin is a robust storage solution with ample space for your storage needs. The bin boasts an inside width of 9 7/16 inches, an inside length of 21 3/4 inches and an inside height of 5 15/16 inches. These dimensions offer substantial volume capacity, specifically up to 0.75 cubic feet. Overall, the bin measures at a length of 23 5/8 inches, width of11-1/8 inches and height of six inches. Despite its generous size, this item remains stationary once placed.
Crafted from durable plastic material, this red shelf storage bin is designed to withstand a load capacity up to35 pounds and has a stacking capacity reaching up to1303 lb/sq inch. This indicates that it's built for holding weighty items without compromising stability or integrity. It features no divider slots making it suitable for storing larger items in one spacious compartment.
This shelf storage bin comes with additional useful features such as label area on the front and label holder which can facilitate organization and quick identification of stored items.The product also offers hangable functionality allowing versatile use either stacked or hung depending upon user preference.Its nestable design allows for efficient use when not in active service by reducing space consumption.This item is compatible with Mfr No:40050 providing potential synergy within your existing setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.