Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Red, 6 in H, 8 3/8 in W, 11 5/8 in L

  • Mfr # 30080RED

  • Zoro # G3585407


product price: $7.15
/ea

Key Features

Overall L x W x H
11 5/8 in L x 8 3/8 in W x 6 in H
Load Capacity
35 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30080RED
Zoro #
G3585407
UPC #
032903009217
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 8 3/8 in W x 6 in H
Overall Length
11 5/8 in
Overall Width
8 3/8 in
Overall Height
6 in
Inside Height
5 15/16 in
Inside Width
6 5/8 in
Inside Length
9 3/4 in
Length
11 5/8 in
Outside Width
8 3/8 in
Outside Length
11 5/8 in
Height
6 in
Width
8 3/8 in
Overall WxH
8 3/8 in x 6 in
Outside Height
6 in
Hopper Height
6 in

Details

Color
Red
Load Capacity
35 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.23 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40040
Includes
Molded-In Label Area, Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
35 lb
Use Divider No.
Mfr. No. 40040
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
7
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Resistant To
Grease, Oil, Water
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30080RED Shelf Storage Bin is a stationary storage solution with a substantial stacking capacity of up to 398 lb/sq in. This bin boasts an inside length of 9 3/4 inches, an inside width of 6 5/8 inches, and an inside height of approximately 5 15/16 inches. The overall dimensions measure at a length of about 11 and half inches, a width just over eight inches, and six-inch height. These measurements make this product suitable for storing various types of items while ensuring optimal space utilization.
This shelf storage bin is crafted from durable plastic material that offers longevity and resilience against wear and tear. It features a molded-in label area along with a label holder designed for effective organization and easy identification of stored items. Additionally, it's hangable feature supports versatile placement options while its nestable design facilitates convenient storage when not in use.
With the ability to hold up to approximately thirty-five pounds or equivalently contain up to around zero point two three cubic feet volume capacity, this red-colored shelf storage bin provides ample room for your business needs. Notably compatible with Mfr No:40040; this item does not include divider slots nor possess ESD conductive properties but rather focuses on providing straightforward functionality as reliable shelf storage bins.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.