Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Red, 6 in H, 8 3/8 in W, 23 5/8 in L

  • Mfr # 30084RED

  • Zoro # G5224886


product price: $15.49
/ea

Key Features

Overall L x W x H
23 5/8 in L x 8 3/8 in W x 6 in H
Load Capacity
35 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30084RED
Zoro #
G5224886
UPC #
032903030747
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 8 3/8 in W x 6 in H
Overall Length
23 5/8 in
Overall Width
8 3/8 in
Overall Height
6 in
Inside Height
5 15/16 in
Inside Width
6 5/8 in
Inside Length
21 3/4 in
Outside Length
23 5/8 in
Overall WxH
8 3/8 in x 6 in
Outside Width
8 3/8 in
Outside Height
6 in
Length
23 5/8 in
Width
8 3/8 in
Height
6 in
Hopper Height
6 in

Details

Color
Red
Load Capacity
35 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.54 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40040
Includes
Label Area on Front of Bin, Label Holder
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
35 lb
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40040
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Grease, Oil, Water
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
7
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable

Description

Shelf Bin, Color Red, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Overall Height 6 in, Overall Length 23 5/8 in, Overall Width 8 3/8 in, Stackable Not Stacking Capable, Weight Capacity 35 lb, Mobility Stationary, Nestable Nesting Capable, Number of Divider Slots 7, Number of Long Divider Slots 0, Number of Short Divider Slots 7, Number of Dividers Not Applicable, Caster Wheel Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.