Shelf Storage Bin, Plastic, Yellow, 4 in H, 11 1/8 in W, 17 7/8 in L

  • Mfr # 30178YELLO

  • Zoro # G3258586


product price: $7.99
/ea

Key Features

Overall L x W x H
17 7/8 in L x 11 1/8 in W x 4 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30178YELLO
Zoro #
G3258586
UPC #
032903017830
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 11 1/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
11 1/8 in
Overall Height
4 in
Inside Width
10 in
Inside Length
16 1/2 in
Inside Height
4 in
Outside Length
17 7/8 in
Length
17 7/8 in
Overall WxH
11 1/8 in x 4 in
Outside Width
11 1/8 in
Width
11 1/8 in
Height
4 in
Outside Height
4 in
Hopper Height
4 in

Details

Color
Yellow
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.38 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40170
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Not Hangable
FDA Compliant
Not FDA Compliant
Number of Divider Slots
7
Weight Capacity
20 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40170
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
7
Resistant To
Grease, Oil, Water
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30178YELLO Shelf Storage Bin is a robust and sturdy storage solution with ample space. With an inside length of 16 1/2 inches, an inside width of 10 inches, and an overall height of 4 inches, it offers substantial room for storing various items. The overall dimensions are 17 7/8 in L x 11 1/8 in W x 4 in H, making this bin suitable for numerous spaces. It has a volume capacity of approximately .38 cubic feet which allows adequate storage without taking up too much space.
Constructed from durable plastic material, the shelf storage bin is designed to withstand a load capacity of up to 20 lbs. Its yellow color can add a vibrant touch to your workspace while providing functional utility. Notably, the bin includes a molded-in label area and label holder for organized categorization and easy identification of stored goods.
This stationary shelf storage bin is compatible with Manufacturer No.40170 units and can be nested or hung as per convenience enhancing its versatility. Despite having no divider slots, it still provides sufficient stacking capacity due to its solid construction that supports up to twenty pounds weight limit effectively.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.