Shelf Storage Bin, Plastic, Yellow, 4 in H, 6 5/8 in W, 11 5/8 in L

  • Mfr # 30130YELLO

  • Zoro # G3092695


product price: $4.15
/ea

Key Features

Overall L x W x H
11 5/8 in L x 6 5/8 in W x 4 in H
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30130YELLO
Zoro #
G3092695
UPC #
032903013030
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 6 5/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
6 5/8 in
Overall Height
4 in
Inside Length
10 1/4 in
Inside Width
5 1/2 in
Inside Height
4 in
Length
11 5/8 in
Overall WxH
6 5/8 in x 4 in
Outside Height
4 in
Width
6 5/8 in
Outside Length
11 5/8 in
Height
4 in
Outside Width
6 5/8 in
Hopper Height
4 in

Details

Color
Yellow
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.13 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40130
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Not Hangable
FDA Compliant
Not FDA Compliant
Number of Divider Slots
7
Weight Capacity
15 lb
Use Divider No.
Mfr. No. 40130
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Resistant To
Grease, Oil, Water
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
7
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 30130YELLO Shelf Storage Bin is a robust storage solution designed to accommodate various organizational needs. With an inside length of 10 1/4 in, width of 5 1/2 in, and height of 4 in, it provides ample space for storing items up to a load capacity of 15 lb. The overall dimensions are slightly larger at 11 5/8 in L x 6 5/8 in W x 4 in H, indicating the sturdy design that allows for efficient use of shelf space. This bin also offers nesting capabilities which can be beneficial when the bins are not being used.
Crafted from durable plastic material, this yellow shelf storage bin is built to withstand regular usage without compromising on its functionality or appearance. It does not include divider slots but compensates with features like a molded-in label area and a label holder for easy identification and sorting purposes. Despite having no ESD conductive properties, it serves as an adequate stationary storage tool suitable for diverse applications.
This item has been specifically designed for use with Mfr. No.40130; however, its versatility makes it compatible with numerous other setups as well due to its hangable attribute. It's important to note that while this bin can stack up to a weight limit of approximately15 lb., attention must be paid towards evenly distributing the weight across each unit during stacking operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.