Shelf Storage Bin, Plastic, Yellow, 4 in H, 8 3/8 in W, 11 5/8 in L

  • Mfr # 30150YELLO

  • Zoro # G2658144


product price: $4.25
/ea

Key Features

Overall L x W x H
11 5/8 in L x 8 3/8 in W x 4 in H
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30150YELLO
Zoro #
G2658144
UPC #
032903015034
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 8 3/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
8 3/8 in
Overall Height
4 in
Inside Width
7 1/8 in
Inside Length
10 1/4 in
Inside Height
4 in
Length
11 5/8 in
Outside Length
11 5/8 in
Outside Width
8 3/8 in
Height
4 in
Outside Height
4 in
Overall WxH
8 3/8 in x 4 in
Width
8 3/8 in
Hopper Height
4 in

Details

Color
Yellow
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.16 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40150
Includes
Molded-In Label Area, Label Holder
Hangable
Not Hangable
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
7
Weight Capacity
15 lb
Use Divider No.
Mfr. No. 40150
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Resistant To
Grease, Oil, Water
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
7
Number of Long Divider Slots
0
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

The AKRO-MILS - 30150YELLO Shelf Storage Bin is a robust storage solution with precise measurements to cater to your organizational needs. With an overall length of 11 5/8 inches, width of 8 3/8 inches and height of 4 inches, this bin can comfortably fit within various shelving systems or workspace areas. The inside dimensions are specifically designed for ample storage, featuring a length of 10 1/4 inches, width of 7 1/8 inches and height of up to four inches. This provides a volume capacity of approximately .16 cubic feet.
Constructed from durable plastic material, the AKRO-MILS - 30150YELLO Shelf Storage Bin is built for longevity. Its vibrant yellow color not only adds visual appeal but also aids in quick identification in busy environments. The bin includes features such as a molded-in label area and label holder which assist in maintaining an organized system by providing space for content identification or categorization.
This stationary shelf storage bin has been designed with practicality in mind; it possesses hangable properties making it suitable for vertical utilization to save on floor space and its nestable feature allows convenient stacking when empty without compromising stability. It boasts a load capacity and stacking capacity both rated at fifteen pounds each suggesting adequate strength for storing various items securely. For compatibility purposes, this item works well with Manufacturer Number:40150.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.