Shelf Storage Bin, Plastic, Yellow, 6 in H, 6 5/8 in W, 17 7/8 in L

  • Mfr # 30098YELLO

  • Zoro # G3253293


product price:  $9.39
/ea

Key Features

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 6 in H
Load Capacity
35 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30098YELLO
Zoro #
G3253293
UPC #
032903004373
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 6 in H
Overall Length
17 7/8 in
Overall Width
6 5/8 in
Overall Height
6 in
Inside Length
16 in
Inside Height
5 15/16 in
Inside Width
5 in
Length
17 7/8 in
Overall WxH
6 5/8 in x 6 in
Width
6 5/8 in
Outside Height
6 in
Height
6 in
Outside Width
6 5/8 in
Outside Length
17 7/8 in
Hopper Height
6 in

Details

Color
Yellow
Load Capacity
35 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.29 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40030
Includes
Molded-In Label Area, Label Holder
Hangable
Not Hangable
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
7
Weight Capacity
35 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40030
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
7
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Resistant To
Grease, Oil, Water
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated

Description

The AKRO-MILS - 30098YELLO Shelf Storage Bin is a stationary storage solution designed for efficient organization. With an inside length of 16 inches, width of 5 inches, and height of roughly 6 inches, it offers substantial space to accommodate various items. The overall dimensions are slightly larger at a length of 17 7/8 inches, width of around 6.5 inches and the same height as the interior. This difference in measurements allows for easy nesting when not in use.
Constructed from durable plastic material, this shelf storage bin can withstand a load capacity up to 35 lbs while maintaining its structural integrity under a stacking capacity reaching up to an impressive total force of about 505 lb/sq inch. Its bright yellow color enhances visibility making item identification quicker which could potentially increase productivity rates.
This particular model includes convenient features such as molded-in label area and label holder which can be utilized for more systematic sorting and identification processes. Although it doesn't include divider slots, it's hangable design provides flexibility in terms of installation options depending on your specific requirements or preferences.
This bin is compatible with Mfr No.40030 adding versatility to your existing setup if you have one already or planning to acquire one soon. It has no ESD conductive properties but offers a volume capacity worth noting at approximately .29 cubic feet making it suitable for storing different types and sizes of goods within its robust confines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.