This item is Discontinued.

Akro-Mils Shelf U Handle 33"Hx4"Wx23"D, 2PK AWUHDL24

Shelf U Handle 33"Hx4"Wx23"D, 2PK (Discontinued)

  • Mfr # AWUHDL24
  • Zoro # G9415874
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWUHDL24
Zoro #
G9415874
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
23 in
Overall Height
33 in
Overall Width
4 in
Depth
23"
Height
33"
Width
4"

Details

Item
Shelf U Handle
Color
Silver
Material
Steel
Finish
Chrome
For Use With
All Wire Shelving

Description

Shelf U Handle, Color Silver, Chrome Finish, Material Steel, Overall Depth 23 in, Overall Height 33 in, Overall Width 4 in, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.