Stack Bin, Industrial Grade Polymer, White (Discontinued)
- Mfr # 30150WHITE
- Zoro # G3223674
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30150WHITE
Zoro #
G3223674
UPC #
032903085327
Country of Origin
United States
Dimensions
Inside Height
4"
Inside Width
7-1/8"
Inside Length
10-1/4"
Outside Height
4 in
Outside Width
8 3/8 in
Outside Length
11 5/8 in
Details
Color
White
Load Capacity
15 lb.
Material
Industrial Grade Polymer
Item
Stack Bin
Volume Capacity
0.16 cu. ft.
ESD Conductive
No
Includes
Molded-In Label Area
Use Divider No.
Mfr. No. 40150
Use with Grainger Divider No.
3A565
No. of Divider Slots Long
0
Description
Shelf Bin, Color White, Material Industrial Grade Polymer, Inside Length 10 1/4 in, Inside Width 7 1/8 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.