Stack Bin, Industrial Grade Polymer, Yellow (Discontinued)
- Mfr # 30088YELLO
- Zoro # G3585461
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30088YELLO
Zoro #
G3585461
UPC #
032903009279
Country of Origin
United States
Dimensions
Inside Height
5-15/16"
Inside Width
6-5/8"
Inside Length
16"
Outside Height
6 in
Outside Width
8 3/8 in
Outside Length
17 7/8 in
Details
Color
Yellow
Load Capacity
35 lb.
Material
Industrial Grade Polymer
Item
Stack Bin
Volume Capacity
0.38 cu. ft.
ESD Conductive
No
Includes
Molded-In Label Area
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40040
Description
The AKRO-MILS - 30088YELLO Stack Bin is a storage solution designed to accommodate various needs with its substantial dimensions. The exterior measures 17 7/8 inches in length, 8 3/8 inches in width, and stands at a height of six inches. Inside the bin, you'll find a spacious area with an inside length of 16", width of approximately 6-5/8", and height just shy of six inches at exactly 5-15/16". These measurements make it suitable for storing items while taking advantage of vertical space.
Crafted from industrial-grade polymer material, this stack bin exhibits durability that can withstand up to a load capacity of around 35 lb. It's not ESD conductive which makes it appropriate for general storage requirements. The yellow color aids visibility within any setting while the molded-in label area offers room for easy identification or categorization.
Furthermore, this stack bin has no divider slots along its length but does support compatibility with Mfr. No.40040 dividers if partitioning is required by users. Its volume capacity sits at approximately .38 cubic feet offering ample space for your storage needs without overwhelming your workspace or inventory areas.
Crafted from industrial-grade polymer material, this stack bin exhibits durability that can withstand up to a load capacity of around 35 lb. It's not ESD conductive which makes it appropriate for general storage requirements. The yellow color aids visibility within any setting while the molded-in label area offers room for easy identification or categorization.
Furthermore, this stack bin has no divider slots along its length but does support compatibility with Mfr. No.40040 dividers if partitioning is required by users. Its volume capacity sits at approximately .38 cubic feet offering ample space for your storage needs without overwhelming your workspace or inventory areas.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.