Stack Bin, Industrial Grade Polymer, Yellow (Discontinued)
- Mfr # 30094YELLO
- Zoro # G3585513
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30094YELLO
Zoro #
G3585513
UPC #
032903009323
Country of Origin
United States
Dimensions
Inside Height
5-15/16"
Inside Width
5"
Inside Length
21-3/4"
Outside Height
6 in
Outside Length
23 5/8 in
Outside Width
6 5/8 in
Details
Color
Yellow
Load Capacity
35 lb.
Material
Industrial Grade Polymer
Item
Stack Bin
Volume Capacity
0.40 cu. ft.
ESD Conductive
No
Includes
Molded-In Label Area
Use Divider No.
Mfr. No. 40030
No. of Divider Slots Long
0
Description
Shelf Bin, Color Yellow, Material Industrial Grade Polymer, Inside Length 21 3/4 in, Inside Width 5 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.