SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Short Divider, 15-3/8 x 7-3/16 In, Black

AKRO-MILS| Zoro #: G2290407| Mfr #: 41228

$3.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Industrial Grade PolymerOverall Length: 15-3/8"For Use With: Mfr. No. 33-228 Polyethylene Tote Boxes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2290407 Mfr #: 41228
Material: Industrial Grade PolymerOverall Length: 15-3/8"
For Use With: Mfr. No. 33-228 Polyethylene Tote BoxesItem: Divider
Color: BlackOverall Height: 8"
ESD Conductive: NoDivider Direction: Side to Side
Country of Origin (subject to change): United States

Description

Divider, Color Black, Overall Length 15-3/8 In., Overall Height 8 In., Material Industrial Grade Polymer, Divider Direction Side to Side, For Use With Mfr. No. 33-228 Polyethylene Tote Boxes, ESD Conductive No

Reviews