Industrial Grade Polymer Divider, Black, 9 5/8 in L, 3 1/2 in H (Discontinued)
- Mfr # 41164
- Zoro # G3335972
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41164
Zoro #
G3335972
UPC #
032903472288
Country of Origin
United States
Dimensions
Overall Length
9 5/8 in
Overall Height
3 1/2 in
Thickness
1/8 in
Details
Material
Industrial Grade Polymer
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr No. 33164
Divider Direction
Side to Side
Accessory Type
Divider
Description
Divider, Overall Height 3 1/2 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.