Industrial Grade Polymer Divider, Black, 9-9/16" L, 4-1/2" H, 6 PK (Discontinued)
- Mfr # 41165
- Zoro # G3108336
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
41165
Zoro #
G3108336
UPC #
032903045635
Country of Origin
China
Dimensions
Overall Length
9-9/16"
Overall Height
4-1/2"
Thickness
3/32"
Details
Material
Industrial Grade Polymer
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 33165
Divider Direction
Side to Side
Description
Divider, Color Black, Material Industrial Grade Polymer, Overall Height 4 1/2 in, Overall Length 9 9/16 in, Divider Direction Side to Side, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.