Zoro Homepage
This item is Discontinued.
Akro-Mils Bin Rail Floor Rack, Steel, 36" W, 69" H, Gray 31625RACK

Bin Rail Floor Rack, Steel, 36" W, 69" H, Gray (Discontinued)

  • Mfr # 31625RACK
  • Zoro # G3443501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31625RACK
Zoro #
G3443501
UPC #
032903006087
Country of Origin
United States

Dimensions

Overall Width
36"
Overall Height
69"
Overall Depth
18"

Details

Color
Gray
Load Capacity
600 lb.
Material
Steel
Item
Bin Rail Floor Rack
ESD Conductive
No
For Use With
Mfr. No.31625RED, 31625BLUE
Finish
Powder Coated

Description

Bin Rail Floor Rack, Overall Depth 18 in, Overall Height 69 in, Overall Width 36 in, ESD Conductive No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.