Zoro Homepage

Small Clear Plastic Bin Cups, Smooth, 2 in L x 3-1/4 in W x 3 in H

  • Mfr # 30101

  • Zoro # G3142842


product price: $2.99
/ea

Key Features

Color
Clear
Material
Plastic
ESD Conductive
No
Overall Height
3 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30101
Zoro #
G3142842
UPC #
032903301014
Country of Origin
United States

Dimensions

Overall Length
3 1/4 in
Overall Height
3 in
Overall Width
2 in

Details

Color
Clear
Material
Plastic
ESD Conductive
No
Item
Bin Cups
Used With Bin or Container Style
Shelf Bin
Volume Capacity
0.01 cu ft
Series
30101
Electrostatic Discharge
No
For Container Type
Shelf Bin
Weight Capacity
2 lb
Product Type
Bin Cup
Compatible Manufacturer Model Number
30110, 30120, 30124, 30128, 30130, 30138, 30150, 30158, 30164, 30170, 30174, 30178, 30184

Description

Bin Cups, Color Clear, Compatible Manufacturer Model Number 30110, 30120, 30124, 30128, 30130, 30138, 30150, 30158, 30164, 30170, 30174, 30178, 30184, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 3 in, Overall Length 2 in, Overall Width 3 1/4 in, Volume Capacity 0.01 cu ft, Weight Capacity 2 lb, For Container Type Shelf Bin, Product Type Bin Cup, Series 30101

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.