This item is Discontinued.

Akro-Mils Stack and Nest Container, Industrial Grade Polymer, Clear 35200SCLAR

Stack and Nest Container, Industrial Grade Polymer, Clear (Discontinued)

  • Mfr # 35200SCLAR
  • Zoro # G4321311
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35200SCLAR
Zoro #
G4321311
UPC #
032903047042
Country of Origin
United States

Dimensions

Inside Height
7-7/8"
Inside Width
12-3/8"
Inside Length
17-1/8"

Details

Color
Clear
Load Capacity
55 lb.
Material
Industrial Grade Polymer
Item
Stack and Nest Container
Volume Capacity
0.80 cu. ft.

Description

Stacking Container, Outside Length 19 1/2 in, Outside Width 13 1/2 in, Outside Height 8 in, Inside Length 17 1/8 in, Inside Width 12 3/8 in, Inside Height 7 7/8 in, Volume Capacity 0.80 cu ft, Load Capacity 55 lb, Color Clear, Material Industrial Grade Polymer, Use Lid Number Mfr. No. 35201, Standards FDA Compliant Materials, Storage Container Style Solid Walls, Solid Bottom

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.