Stack and Nest Container, Industrial Grade Polymer, Clear (Discontinued)
- Mfr # 35185SCLAR
- Zoro # G4321357
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
35185SCLAR
Zoro #
G4321357
UPC #
032903047011
Country of Origin
United States
Dimensions
Inside Width
10"
Inside Length
16"
Inside Height
8-7/8"
Details
Color
Clear
Load Capacity
60 lb.
Material
Industrial Grade Polymer
Item
Stack and Nest Container
Volume Capacity
0.76 cu. ft.
Description
Stacking Container, Outside Length 18 in, Outside Width 11 in, Outside Height 9 in, Inside Length 16 in, Inside Width 10 in, Inside Height 8 7/8 in, Volume Capacity 0.76 cu ft, Load Capacity 60 lb, Color Clear, Material Industrial Grade Polymer, Use Lid Number Mfr. No. 35181, Standards FDA Compliant Materials, Storage Container Style Solid Walls, Solid Bottom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.