Stack and Nest Container, Industrial Grade Polymer, Clear (Discontinued)
- Mfr # 35190SCLAR
- Zoro # G4321348
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35190SCLAR
Zoro #
G4321348
UPC #
032903047028
Country of Origin
United States
Dimensions
Inside Length
17"
Inside Width
14-1/2"
Inside Height
9-7/8"
Details
Color
Clear
Load Capacity
65 lb.
Material
Industrial Grade Polymer
Item
Stack and Nest Container
Volume Capacity
1.20 cu. ft.
Description
Stacking Container, Outside Length 19 1/2 in, Outside Width 15 1/2 in, Outside Height 10 in, Inside Length 17 in, Inside Width 14 1/2 in, Inside Height 9 7/8 in, Volume Capacity 1.20 cu ft, Load Capacity 65 lb, Color Clear, Material Industrial Grade Polymer, Use Lid Number Mfr. No. 35191, Standards FDA Compliant Materials, Storage Container Style Solid Walls, Solid Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.