This item is Discontinued.

Akro-Mils Stack and Nest Container, Industrial Grade Polymer, Clear 35240SCLAR

Stack and Nest Container, Industrial Grade Polymer, Clear (Discontinued)

  • Mfr # 35240SCLAR
  • Zoro # G4172010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35240SCLAR
Zoro #
G4172010
UPC #
032903047073
Country of Origin
United States

Dimensions

Inside Width
14-1/4"
Inside Height
11-7/8"
Inside Length
20-7/8"

Details

Color
Clear
Load Capacity
75 lb.
Material
Industrial Grade Polymer
Item
Stack and Nest Container
Volume Capacity
1.70 cu. ft.

Description

Stacking Container, Outside Length 23 1/2 in, Outside Width 15 1/2 in, Outside Height 12 in, Inside Length 20 7/8 in, Inside Width 14 1/4 in, Inside Height 11 7/8 in, Volume Capacity 1.70 cu ft, Load Capacity 75 lb, Color Clear, Material Industrial Grade Polymer, Use Lid Number Mfr. No. 35241, Standards FDA Compliant Materials, Storage Container Style Solid Walls, Solid Bottom

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.