Stack Bin, Industrial Grade Polymer, Green (Discontinued)
- Mfr # 30048GREEN
- Zoro # G2919585
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30048GREEN
Zoro #
G2919585
UPC #
032903004991
Country of Origin
Unknown
Dimensions
Inside Width
2-1/2"
Inside Length
16"
Inside Height
5-15/16"
Outside Width
4 1/8 in
Outside Height
6 in
Outside Length
17 7/8 in
Details
Color
Green
Load Capacity
25 lb.
Material
Industrial Grade Polymer
Item
Stack Bin
Volume Capacity
0.16 cu. ft.
ESD Conductive
No
Includes
Molded-In Label Area
No. of Divider Slots Long
0
Use with Grainger Divider No.
4KEX9
Use Divider No.
Mfr. No. 40020
Description
Shelf Bin, Color Green, Material Industrial Grade Polymer, Inside Length 16 in, Inside Width 2 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.