Stack & Nest Storage Container, 12.9 gal, 23-1/2 in L x 15-1/2 in W x 12 in H, Gray

  • Mfr # 35240GREY

  • Zoro # G3083017


product price:  $26.99
/ea
Sold in multiples of 3 for $80.97

Key Features

Overall Height
12 in
Overall Length
23-1/2 in
Overall Width
15-1/2 in
Type
Stack & Nest
Volume Capacity
12.9 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35240GREY
Zoro #
G3083017
UPC #
032903524048
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Length
23-1/2 in
Overall Width
15-1/2 in
Overall L x W x H
23-1/2 in L x 15-1/2 in W x 12 in H
Inside Length
19-3/8 in
Inside Height
11-7/8 in
Depth
12"
Inside Width
13-1/2 in
Bottom Inside Length
18 1/4 in
Top Inside Width
14 1/4 in
Top Inside Length
19 3/8 in
Bottom Inside Width
13 in

Details

Type
Stack & Nest
Volume Capacity
12.9 gal
Material
Industrial Grade Polymer
Load Capacity
90 lbs
Color
Gray
Item
Storage Container
Includes
Lid
For Use With
Mfr No. 35241GREY
Stacking Capacity
375 lbs
Weight Capacity
75 lbs
Shape
Rectangle
Nestable
Yes
Stackable
Yes
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
35240
FDA Compliant
Not FDA Compliant
Includes Lid
Lid Not Included
Fork Pockets
Fork Pockets Not Included
Minimum Operating Temperature
-5 Degrees F
NSF Certified
Not NSF Certified
Body Color
Gray
Compatible Lid Number
Mfr. No. 35241GREY
Maximum Operating Temperature
140 Degrees F
Container Bottom Type
Solid
Container Wall Type
Solid
Resistant To
Alkali, Corrosion, Rust, Water, Weak Acid
Standards
FDA Compliant
Ventilated
Not Ventilated
Lid Locking Type
Snap-On
Metal Detectable
Not Metal Detectable
Edge/Corner Design
Rounded

Description

Stacking and Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -5 Degrees F, Body Color Gray, Nestable Nesting Capable, Overall Height 12 in, Overall Length 23 1/2 in, Overall Width 15 1/2 in, Resistant To Alkali, Corrosion, Rust, Water, Weak Acid, Stackable Stacking Capable, Stacking Capacity 375 lb, Volume Capacity 12.9 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.