Stack & Nest Storage Container, 27.4 gal, 29-1/2 in L x 19-1/2 in W x 15 in H, Red

  • Mfr # 35300RED

  • Zoro # G2616573


product price: $40.19
/ea
Sold in multiples of 3 for $120.57

Key Features

Overall Height
15 in
Overall Length
29-1/2 in
Overall Width
19-1/2 in
Type
Stack & Nest
Volume Capacity
27.4 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35300RED
Zoro #
G2616573
UPC #
032903530025
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Length
29-1/2 in
Overall Width
19-1/2 in
Overall L x W x H
29-1/2 in L x 19-1/2 in W x 15 in H
Inside Length
25 in
Inside Width
18 1/4 in
Depth
15"
Inside Height
14-7/8 in
Top Inside Length
25 in
Bottom Inside Width
16 5/8 in
Bottom Inside Length
23 1/2 in
Top Inside Width
18 1/4 in

Details

Type
Stack & Nest
Volume Capacity
27.4 gal
Material
Industrial Grade Polymer
Load Capacity
100 lbs
Color
Red
Item
Storage Container
For Use With
Mfr No. 35301GREY
Includes
Lid
Stacking Capacity
500 lb
Shape
Rectangular
Nestable
Nesting Capable
Stackable
Stacking Capable
Weight Capacity
100 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
35300
Resistant To
Alkali, Corrosion, Rust, Water, Weak Acid
Fork Pockets
Fork Pockets Not Included
Container Wall Type
Solid
Includes Lid
Lid Not Included
NSF Certified
Not NSF Certified
FDA Compliant
FDA Compliant
Body Color
Red
Minimum Operating Temperature
-5 Degrees F
Container Bottom Type
Solid
Maximum Operating Temperature
140 Degrees F
Compatible Lid Number
Mfr. No. 35301GREY
Standards
FDA Compliant
Edge/Corner Design
Rounded
Ventilated
Not Ventilated
Lid Locking Type
Snap-On
Metal Detectable
Not Metal Detectable

Description

Stacking and Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -5 Degrees F, Body Color Red, Nestable Nesting Capable, Overall Height 15 in, Overall Length 29 1/2 in, Overall Width 19 1/2 in, Resistant To Alkali, Corrosion, Rust, Water, Weak Acid, Stackable Stacking Capable, Stacking Capacity 500 lb, Volume Capacity 27.4 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.