Stack & Nest Storage Container, 6.1 gal, 19-1/2 in L x 13-1/2 in W x 8 in H, Blue

  • Mfr # 35200BLUE

  • Zoro # G2830721


product price: $15.79
/ea

Key Features

Overall Height
8 in
Overall Length
19-1/2 in
Overall Width
13-1/2 in
Type
Stack & Nest
Volume Capacity
6.1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35200BLUE
Zoro #
G2830721
UPC #
032903520019
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Length
19-1/2 in
Overall Width
13-1/2 in
Overall L x W x H
19-1/2 in L x 13-1/2 in W x 8 in H
Inside Width
12 3/8 in
Inside Height
7-7/8 in
Depth
8"
Inside Length
15 3/4 in
Bottom Inside Length
15 1/4 in
Top Inside Length
15 3/4 in
Top Inside Width
12 3/8 in
Bottom Inside Width
11 1/2 in

Details

Type
Stack & Nest
Volume Capacity
6.1 gal
Material
Industrial Grade Polymer
Load Capacity
55 lbs
Color
Blue
Item
Storage Container
For Use With
Mfr No. 35201GREY
Includes
Lid
Stacking Capacity
275 lb
Shape
Rectangular
Nestable
Nesting Capable
Weight Capacity
55 lb
Stackable
Stacking Capable
Series
35200
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Compatible Lid Number
Mfr. No. 35201GREY
Fork Pockets
Fork Pockets Not Included
Container Bottom Type
Solid
Container Wall Type
Solid
Minimum Operating Temperature
-5 Degrees F
Resistant To
Alkali, Corrosion, Rust, Water, Weak Acid
Body Color
Blue
Includes Lid
Lid Not Included
FDA Compliant
FDA Compliant
Maximum Operating Temperature
140 Degrees F
NSF Certified
Not NSF Certified
Standards
FDA Compliant
Lid Locking Type
Snap-On
Metal Detectable
Not Metal Detectable
Edge/Corner Design
Rounded
Ventilated
Not Ventilated

Description

Stacking and Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -5 Degrees F, Body Color Blue, Nestable Nesting Capable, Overall Height 8 in, Overall Length 19 1/2 in, Overall Width 13 1/2 in, Resistant To Alkali, Corrosion, Rust, Water, Weak Acid, Stackable Stacking Capable, Stacking Capacity 275 lb, Volume Capacity 6.1 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products