Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacking Bin, 17-1/2 in L x 10-7/8 in W x 12-1/2 in H, Clear, 75 lb Load Capacity

  • Mfr # 13014SCLAR

  • Zoro # G3838843


product price: $19.89
/ea

Key Features

Overall L x W x H
17-1/2 in L x 10-7/8 in W x 12-1/2 in H
Load Capacity
75 lb
Material
Plastic
Stackable
Yes
Overall Length
17-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13014SCLAR
Zoro #
G3838843
UPC #
032903010312
Country of Origin
United States

Dimensions

Overall L x W x H
17-1/2 in L x 10-7/8 in W x 12-1/2 in H
Overall Length
17-1/2 in
Overall Width
10-7/8 in
Overall Height
12-1/2 in
Inside Width
8 in
Inside Length
15-5/8 in
Inside Height
12-1/4 in

Details

Color
Clear
Load Capacity
75 lb
Material
Plastic
Stackable
Yes
Item
Stacking Storage Bin
Volume Capacity
0.98 cu ft
ESD Conductive
No
Stacking Capacity
75 lb
Includes
Handle
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Weight Capacity
75 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Style
Una Sola Cara
Resistant To
Corrosion, Rust
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable

Description

The AKRO-MILS - 13014SCLAR Stacking Storage Bin is a Stak-N-Store type bin with substantial dimensions suitable for various storage needs. With an inside width of 8 inches, an inside height of 12 1/4 inches, and an impressive inside length of 15 5/8 inches, it provides ample space for storing items. The overall measurements are also generous: the bin extends to a length of 17 1/2 inches, stands at a height of 12 1/2 inches, and has a width that measures up to10-7/8 in W x12-1/2 in H. This storage solution can comfortably handle load capacities up to75 lb while maintaining its stationary position.
Crafted from durable plastic material, this clear-colored Stacking storage bin is designed for longevity and visibility. It comes equipped with edge/corner grips as well as handles for ease-of-use without compromising on its core functionality or aesthetic appeal. Despite its sturdy construction, the bin remains mobile yet stationary when required due to its design attributes.
This Stacking Storage Bin boasts a stacking capacity that reaches up to75 lb which makes it adequate for businesses looking to optimize their space utilization while keeping their goods organized systematically. Its volume capacity stands at0.98 cu ft., making it suitable for storing items in bulk quantities if needed. Please note that this item does not possess ESD conductive properties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.