Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacking Bin, 15-1/4 in L x 19-7/8 in W x 12-1/2 in H, Clear, 75 lb Load Capacity

  • Mfr # 13017SCLAR

  • Zoro # G3838852


product price: $24.99
/ea

Key Features

Overall L x W x H
15-1/4 in L x 19-7/8 in W x 12-1/2 in H
Load Capacity
75 lb
Material
Plastic
Stackable
Yes
Overall Length
15 -1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13017SCLAR
Zoro #
G3838852
UPC #
032903010329
Country of Origin
United States

Dimensions

Overall L x W x H
15-1/4 in L x 19-7/8 in W x 12-1/2 in H
Overall Length
15 -1/4 in
Overall Width
19-7/8 in
Overall Height
12-1/2 in
Inside Width
17-1/2 in
Inside Length
13 5/8 in
Inside Height
12-1/4 in

Details

Color
Clear
Load Capacity
75 lb
Material
Plastic
Stackable
Yes
Item
Stacking Storage Bin
Volume Capacity
1.7 cu ft
ESD Conductive
No
Includes
Handle
Stacking Capacity
75 lb
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
FDA Compliant
Not FDA Compliant
Weight Capacity
75 lb
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Corrosion, Rust
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The AKRO-MILS - 13017SCLAR Stacking Storage Bin is a robust storage solution designed for stationary use. It features an overall length of 15 1/4 inches, width of 19 7/8 inches, and height of 12 1/2 inches. The inside dimensions are also generous with a width of 17 1/2 inches, length of 13 5/8 inches, and height of the bin being at a substantial depth of about 12 /14 inches. This Stak-N-Store type bin is built to accommodate items within its volume capacity of approximately 1.7 cubic feet.
This storage bin is crafted from durable plastic material that can handle a load capacity up to an impressive weight limit of about75 lb. Its clear color allows for easy visual identification and quick access to stored items without having to unstack or move the bins around. Moreover, it includes convenient edge/corner grips as well as handles for efficient handling.
As implied by its name, this item has been engineered with stackability in mind - capable enough to hold up under stacking conditions with each unit supporting up to a hefty weight limit again at about75 lb. Please note that while this product offers many benefits in terms of size and durability, it does not feature ESD conductive properties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.