KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stacking Bin Divider, Black

AKRO-MILS| Zoro #: G0790307| Mfr #: 40289

$10.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Used With Bin or Container Style: Stacking Bin
Item: Divider
For Use With: Mfr No. 30289
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0790307 Mfr #: 40289
Used With Bin or Container Style: Stacking BinItem: Divider
For Use With: Mfr No. 30289Color: Black
Overall Length: 10-7/8"Thickness: 1/2"
Overall Height: 10-7/8"Material: Industrial Grade Polymer
ESD Conductive: NoDivider Direction: Front to Back
Country of Origin (subject to change): United States

Description

Divider, Color Black, ESD Conductive No, Overall Height 10-7/8 In., Overall Length 10-7/8 In., Material Industrial Grade Polymer, Divider Direction Front to Back, For Use With Mfr No. 30289, Thickness 1/2 In., Used With Bin or Container Style Stacking Bin

Reviews