This item is Discontinued.

Akro-Mils Clear Styrene Stacking Bin Window, 4 PK 21287

Clear Styrene Stacking Bin Window, 4 PK (Discontinued)

  • Mfr # 21287
  • Zoro # G3406846
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21287
Zoro #
G3406846
UPC #
032903005981
Country of Origin
China

Dimensions

Overall Height
4 3/4 in
Overall Width
9 in
Outside Width
1 1/8 in

Details

Color
Clear
Material
Styrene
ESD Conductive
No
Item
Stacking Bin Window
Used With Bin or Container Style
Hang and Stack Bin

Description

Stacking Bin Window, Material Styrene, Overall Height 4 3/4 in, Overall Width 9 in, Color Clear, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.