This item is Discontinued.

Akro-Mils Clear Attached Lid Container, Industrial Grade Polymer, 21-1/2" L, 15-1/4" W, 17" H 39170SCLAR

Clear Attached Lid Container, Industrial Grade Polymer, 21-1/2" L, 15-1/4" W, 17" H (Discontinued)

  • Mfr # 39170SCLAR
  • Zoro # G4883317
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39170SCLAR
Zoro #
G4883317
UPC #
032903049480
Country of Origin
Unknown

Dimensions

Inside Height
16 7/8 in
Inside Width
13 1/4 in
Inside Length
18 7/16 in

Details

Color
Clear
Material
Industrial Grade Polymer
Volume Capacity
2.28 cu ft
Load Capacity
100 lb
Item
Attached Lid Container
Type
Attached Lid Container

Description

Attached Lid Container, Outside Length 21 1/2 in, Outside Width 15 in, Outside Height 17 in, Inside Length 18 7/16 in, Inside Width 13 1/4 in, Inside Height 16 7/8 in, Volume Capacity 2.28 cu ft, Load Capacity 100 lb, Material Industrial Grade Polymer, Color Clear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.