This item is Discontinued.

Akro-Mils Standard Platform Truck, 2800 lb. RPT24481C5P6

Standard Platform Truck, 2800 lb. (Discontinued)

  • Mfr # RPT24481C5P6
  • Zoro # G2113767
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPT24481C5P6
Zoro #
G2113767
UPC #
032903029772
Country of Origin
Unknown

Dimensions

Overall Height
36-3/8"
Overall Length
48"
Overall Width
24"
Deck Height
9"
Caster Wheel Width
2 in
Deck Width
24"
Deck Length
48"
Caster Wheel Dia.
6 in

Details

Color
Natural / Red
Load Capacity
2800 lb.
Item
Platform Truck
Handle Type
Removable Cross-bar
Assembled/Unassembled
Assembled
Handle Pocket Location
Single End
Caster Wheel Material
Polyolefin
Gauge
13
Includes
(4) Casters, (2) Swivel and (2) Rigid
Frame Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Deck Material
Wood
Finish
Powder Coated
Number of Caster Wheels
4
Caster Wheel Type
Polyolefin

Description

Platform Truck, Load Capacity 2800 lb, Overall Height 36 3/8 in, Overall Length 48 in, Overall Width 24 in, Deck Material Wood, Deck Height 9 in, Deck Length 48 in, Deck Width 24 in, Frame Material Steel, Handle Type Removable Cross-bar, Color Natural / Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.