Steel Sided Pick Rack, Yellow

  • Mfr # APRS110Y

  • Zoro # G5256846


product price:  $856.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Yellow
Material
Steel
Gauge
16 ga
Depth
12"
Width
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APRS110Y
Zoro #
G5256846
UPC #
032903010480
Country of Origin
United States

Dimensions

Depth
12"
Width
2-3/4 in
Bin Depth
4 in

Details

Color
Yellow
Material
Steel
Item
Sided Pick Rack
Gauge
16 ga

Description

Sided Pick Rack,12x36.75x60.25,Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.