Shop AKRO-MILS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray/Blue/Orange
- Mfr # AS127936442B
- Zoro # G3331067
product price:Â
$
1,358.99
/ea
Key Features
Overall Width
36 in
Overall Height
79 in
Overall Depth
12 in
Number of Shelves
13
Color
Gray/Blue/Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AS127936442B
- Zoro #
- G3331067
- UPC #
- 032903013641
- Country of Origin
- United States
- Number of Shelves
- 13
- Color
- Gray/Blue/Orange
- Material
- Steel
- Item
- Bin Shelving
- Load Capacity
- 6,500 lb
- Bin Color
- Blue; Orange
- Includes
- 36442
- Finish
- Powder Coated
- ESD Conductive
- No
- Number of Bins
- 96
- Frame Color
- Gray
- Frame Material
- Steel
- Shelf Material
- Steel
- Whole Unit Load Capacity
- 6,500 lb
- Includes Bins
- Yes
- Load Capacity per Shelf
- 500 lb
- Bin Front Type
- Open
- Number of Usable Sides
- 1
- Bin Style
- Shelf
- Bin Material
- Polymer
Dimensions
- Overall Width
- 36 in
- Overall Height
- 79 in
- Overall Depth
- 12 in
- Bin Depth
- 11 5/8 in
- Bin Width
- 4 1/4 in
- Height
- 79 in
- Depth
- 12"
- Width
- 36 in
- Bin Height
- 4 in
- Bin HxWxD
- (96) 4 in x 4 1/4 in x 11 5/8 in
Description
Bin Shelving, Bin Style Shelf, Bin Material Polymer, (96) 4 in x 4 1/4 in x 11 5/8 in Bin HxWxD, Bin Height 4 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Blue; Orange, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 4 1/4 in, Includes 36442, Load Capacity per Shelf 500 lb, Number of Bins 96, Number of Shelves 13, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 79 in, Overall Width 36 in, Steel Shelf Material, No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.