This item is Discontinued.

Akro-Mils Steel Bin Shelving, 36" W x 74" H x 12" D, 8 Shelves, Blue AWS183630818B

Steel Bin Shelving, 36" W x 74" H x 12" D, 8 Shelves, Blue (Discontinued)

  • Mfr # AWS183630818B
  • Zoro # G2238209
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWS183630818B
Zoro #
G2238209
UPC #
032903000955
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
74 in
Shelf Width
36"
Bin Width
16 1/2 in
Bin Depth
17 5/8 in

Details

Color
Blue
Number of Shelves
8
Load Capacity
2000 lb
Material
Steel
Item
Bin Shelving
For Use With
Akrodrawers
Bin Color
Blue
Includes
(16) 40J824
Finish
Chrome

Description

Bin Shelving, Bin Style Shelf Bin, Bin Height 8 in, Bin Depth 17 5/8 in, Bin Color Blue, Chrome, Bin Width 16 1/2 in, Includes (16) 40J824, Overall Depth 12 in, Overall Height 74 in, Overall Width 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.